Beli ball bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  2. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  3. SCHATZ BEARING Flanged Ball Bearing
    Mulai

    Rp629.900

    SCHATZ BEARING Flanged Ball Bearing
    Deskripsi:
    These unground flanged ball bearings have very low precision tolerance levels. The are suitable for applications that do not require high precision movement such as garden wheels, trailer jacks, and hoists.
    atribut:
    • UNSPSC: 31171504
    • Application: Baggage Systems; Conveyors; Food Processing Machinery; Material Handling; Medical Processing
    • Ball Material: Carbon Steel
    • Flange type: Flanged
    • Maximum Speed (rpm): 500
    • Ring Material: Alloy Steel
    • System of Measurement: Inch
  4. NACHI Deep Groove Ball Bearing Tipe ZZ
    Mulai

    Rp139.900

    NACHI Deep Groove Ball Bearing Tipe ZZ
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  5. DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    35%
    Rating:
    100% of 100
    (17)
    Mulai

    Rp16.900

    DWRAP Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.
    atribut:
    • Thickness (µm): 17
  6. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  7. NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)
    Mulai

    Rp51.900

    NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)
    Deskripsi:
    Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: With flange
    • Load Direction: Radial
    • Shield Shape: Shielded On Both Sides
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  8. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  9. DOTCO Ball Bearing
    Mulai

    Rp829.900

    DOTCO Ball Bearing
    atribut:
    • UNSPSC: 31171504
  10. monotaro Ball Bearing 6300 Series 2Rs (Both Side Contact Rubber Seal Type)
    Mulai

    Rp20.900

    monotaro Ball Bearing 6300 Series 2Rs (Both Side Contact Rubber Seal Type)
    Deskripsi:
    Deep groove ball bearings that are most widely used in bearings. Deep groove ball bearings are deep grooves with arcuate tracks for both inner and outer races, and can receive radial load, axial load in both directions, or composite load as a combination thereof, and it is also suitable for high-speed rotation. In the shield type, a metal shield plate is fixed to the outer ring, and a labyrinth clearance with the V groove of the inner ring seal surface is formed.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Both side contact rubber seal type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  11. NKN Bearing
    Mulai

    Rp9.900

  12. NACHI Deep Groove Ball Bearing Tipe 2NSL
    Mulai

    Rp359.900

    NACHI Deep Groove Ball Bearing Tipe 2NSL
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  13. Uticon Plug Head Grounding (Steker Arde)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    Uticon Plug Head Grounding (Steker Arde)
    Deskripsi:
    Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, Dilengkapi dengan grounding untuk keamanan
  14. TRITAN Radial Ball Bearing
    Mulai

    Rp389.900

    TRITAN Radial Ball Bearing
    Deskripsi:
    High-clearance radial ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.
    atribut:
    • UNSPSC: 31171504
    • ABEC Rating: 1
    • Minimum Temperature (°F): -40
  15. 3M Aluminum Foil Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    3M Aluminum Foil Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Silver
  16. ASB Self Aligning Ball Bearing
    30%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp13.900

Daftar Harga ball bearing Terbaru March 2026
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
FAG Deep Groove Ball BearingRp22.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp18.900
SCHATZ BEARING Flanged Ball BearingRp629.900
NACHI Deep Groove Ball Bearing Tipe ZZRp139.900
DWRAP Stretch Film Manual 17micron (Plastic Wrap)Rp16.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp21.900
NTN Micro Ball Bearing (Laher)Rp20.900
NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)Rp51.900
NTN Deep Groove Ball Bearing 6900 Series (Laher)Rp24.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)